Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Amberley 12 in. Pendant in Vintage Gold Leaf

  • Mfr # 1013-VGL

  • Zoro # G016223902


product price: $616.00
/ea
Free Shipping & Returns

Key Features

Chain Length
54 in
Height
18.5 in
Watts
10 W
Series
Amberley
Lamp Base
E26 Medium Base
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1013-VGL
Zoro #
G016223902
UPC #
806134979577
Country of Origin
Philippines

Dimensions

Chain Length
54 in
Height
18.5 in
Width
12 in

Details

Watts
10 W
Series
Amberley
Lamp Base
E26 Medium Base
Housing Finish
Vintage Gold Leaf
Number of Lights
1
Voltage
120V
Includes
Fixture, Hardware
Bulb Type
A15
Lamp Included
No
Material
Iron
Item
Pendant
Location Rating
UL Damp

Description

Celebrating the beauty of natural materials, the sophisticated Amberley pendant features a unique natural rope suspension and ethereal opal matte glass shade. Resembling a quatrefoil shape from above, the shade has four scalloped edges that nod to its botanical underpinnings. From the ceiling, the rope cradles the shade, culminating in an elegant tassel at the bottom. A central stem finished in Vintage Gold Leaf adds to the warm tonality of Amberley.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.