Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Amboy 4 Light Wall Sconce 19.5 In. Aged Brass

  • Mfr # 1504-AGB

  • Zoro # G515447441


product price: $118.00
/ea
Free Shipping & Returns

Key Features

Height
14 in
Width
19.5 in
Fixture Voltage
120V
Finish
Aged Brass
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1504-AGB
Zoro #
G515447441
UPC #
806134025076
Country of Origin
India

Dimensions

Height
14 in
Width
19.5 in
Length
19.5 in
Assembled Depth
6.75 in

Details

Fixture Voltage
120V
Finish
Aged Brass
Item
Wall Sconce
Includes
Fixture, Hardware
Watts
60W
Shade Color
Aged Brass
Body Material
Steel
Lamp Included
N
Battery Included
No
Slope Ceiling Compatable
No
Product Care
Clean with soft, damp cloth
Socket Count
4
Bulb Shape
E12 Candelabra Base
Designer
Hudson Valley Lighting

Description

Amboy takes the traditional candelabra design and gives it a dazzling upgrade. Swooping aged brass arms hold brass wire-wrapped socket cups at each end. When unlit, the bulbs add to the beauty of the design and when lit, light reflects off the brass wire in a sparkling display.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.