Zoro Homepage

Amherst 1 Light Wall Sconce 5.375 In. Polished Nickel

  • Mfr # 8536-PN

  • Zoro # G515451684


product price: $599.00
/ea
Free Shipping & Returns

Key Features

Height
36 in
Fixture Voltage
120V
Length
5.375 in
Body Material
Steel
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8536-PN
Zoro #
G515451684
UPC #
806134782665
Country of Origin
China

Dimensions

Height
36 in
Length
5.375 in
Assembled Depth
5.5 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Body Material
Steel
Watts
60W
Lamp Included
N
Shade Color
Polished Nickel
Includes
Fixture, Hardware
Product Care
Clean with soft, damp cloth
Socket Count
1
Bulb Shape
E12 Candelabra Base
Color
Polished Nickel
Slope Ceiling Compatable
Yes
Battery Included
No
Designer
Hudson Valley Lighting

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.