Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Amherst 2 Light Wall Sconce 13 In. Aged Brass

  • Mfr # 8512-AGB

  • Zoro # G215451113


product price: $656.00
/ea
Free Shipping & Returns

Key Features

Height
18.75 in
Width
13 in
Fixture Voltage
120V
Body Material
Steel
Length
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8512-AGB
Zoro #
G215451113
UPC #
806134811891
Country of Origin
China

Dimensions

Height
18.75 in
Width
13 in
Length
13 in
Assembled Depth
5.5 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Body Material
Steel
Watts
60W
Includes
Fixture, Hardware
Shade Color
Aged Brass
Lamp Included
N
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth
Battery Included
No
Socket Count
2
Color
Aged Brass
Bulb Shape
E12 Candelabra Base
Designer
Hudson Valley Lighting

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.