Zoro Homepage

Amherst 2 Light Wall Sconce 13 In. Polished Nickel

  • Mfr # 8512-PN

  • Zoro # G015451580


product price: $624.00
/ea
Free Shipping & Returns

Key Features

Height
18.75 in
Width
13 in
Fixture Voltage
120V
Lamp Included
N
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8512-PN
Zoro #
G015451580
UPC #
806134120061
Country of Origin
China

Dimensions

Height
18.75 in
Width
13 in
Length
13 in
Assembled Depth
5.5 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Lamp Included
N
Includes
Fixture, Hardware
Shade Color
Polished Nickel
Watts
60W
Body Material
Steel
Battery Included
No
Slope Ceiling Compatable
Yes
Designer
Hudson Valley Lighting
Socket Count
2
Bulb Shape
E12 Candelabra Base
Color
Polished Nickel
Product Care
Clean with soft, damp cloth

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.