Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Amherst 8 Light Chandelier 32 In. Polished Nickel

  • Mfr # 8518-PN

  • Zoro # G415451791


product price: $2,751.99
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60W
Size
32 in
Color
Polished Nickel
Width
32 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8518-PN
Zoro #
G415451791
UPC #
806134120085
Country of Origin
China

Dimensions

Size
32 in
Width
32 in
Length
32 in
Height
27 in

Details

Item
Chandelier
Fixture Wattage
60W
Color
Polished Nickel
Voltage
120V
Includes
Fixture, Hardware
Bulb Included
N
Material
Steel
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
Yes
Battery Included
No
Socket Count
8
Bulb Shape
E12 Candelabra Base
Product Care
Clean with soft, damp cloth

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.