Zoro Homepage

Amina 26.5 in. Chandelier Aged Brass

  • Mfr # 6927-AGB

  • Zoro # G416051464


product price: $1,393.00
/ea
Free Shipping & Returns

Key Features

Glass Color
Aged Brass
Chain Length
54 in Chain
Number of Lights
5
Includes
Fixture, Hardware
Fixture Wattage
10W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6927-AGB
Zoro #
G416051464
UPC #
806134957278
Country of Origin
China

Dimensions

Chain Length
54 in Chain
Length
26.5 in
Width
26.5 in
Cord Length
120 in
Height
26.5 in

Details

Glass Color
Aged Brass
Number of Lights
5
Includes
Fixture, Hardware
Fixture Wattage
10W
Item
Chandelier
Finish
Aged Brass
Series
Amina
Material
Steel
Voltage
120 V
Lamp Type
B11
Location Rating
UL Damp
Product Care
Clean with soft, damp cloth
Bulb Shape
E12 Candelabra Base
Slope Ceiling Compatable
Yes

Description

Vintage meets modern in the Amina family. Traditional Victorian metalwork details, including wide bobeches, are paired with contemporary candle sleeves and short white linen shades. Finished in Aged Brass, the slender, elongated J-arms feature a dramatic swoop. Whether as a sconce or 5 or 9-light chandelier, Amina provides a fresh update to traditional forms.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.