Zoro Homepage

Amina 39.25 in. Chandelier Aged Brass

  • Mfr # 6939-AGB

  • Zoro # G616051479


product price: $2,327.00
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Voltage
120 V
Cord Length
120 in
Height
33.5 in
Includes
Fixture, Hardware
Series
Amina
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6939-AGB
Zoro #
G616051479
UPC #
806134957292
Country of Origin
China

Dimensions

Cord Length
120 in
Height
33.5 in
Width
39.25 in
Length
39.25 in
Chain Length
54 in Chain

Details

Voltage
120 V
Includes
Fixture, Hardware
Series
Amina
Glass Color
Aged Brass
Item
Chandelier
Fixture Wattage
10W
Number of Lights
9
Lamp Type
B11
Finish
Aged Brass
Material
Steel
Slope Ceiling Compatable
Yes
Location Rating
UL Damp
Bulb Shape
E12 Candelabra Base
Product Care
Clean with soft, damp cloth

Description

Vintage meets modern in the Amina family. Traditional Victorian metalwork details, including wide bobeches, are paired with contemporary candle sleeves and short white linen shades. Finished in Aged Brass, the slender, elongated J-arms feature a dramatic swoop. Whether as a sconce or 5 or 9-light chandelier, Amina provides a fresh update to traditional forms.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.