Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Amina 6.25 in. Wall Sconce Aged Brass

  • Mfr # 6919-AGB

  • Zoro # G816051507


product price: $309.00
/ea
Free Shipping & Returns

Key Features

Glass Color
Aged Brass
Fixture Type
B11
Length
6.25 in
Width
6.25 in
Body Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6919-AGB
Zoro #
G816051507
UPC #
806134957254
Country of Origin
China

Dimensions

Length
6.25 in
Width
6.25 in
Height
18.75 in

Details

Glass Color
Aged Brass
Fixture Type
B11
Body Material
Steel
Damp/Wet Rating
UL Damp
Fixture Wattage
10W
Number of Bulbs
1
Fixture Voltage
120 V
Item
Sconce
Series
Amina
Finish
Aged Brass
Includes
Fixture, Hardware
Cable/Wire/Cord
7 in
Product Care
Clean with soft, damp cloth
Bulb Shape
E12 Candelabra Base

Description

Vintage meets modern in the Amina family. Traditional Victorian metalwork details, including wide bobeches, are paired with contemporary candle sleeves and short white linen shades. Finished in Aged Brass, the slender, elongated J-arms feature a dramatic swoop. Whether as a sconce or 5 or 9-light chandelier, Amina provides a fresh update to traditional forms.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.