Ancram 1 Light Table Lamp 17.5 In. Vintage Gold Leaf/ Ceramic Totem Black

  • Mfr # L7528-VGL/CTK

  • Zoro # G115379463


product price:  $616.00
/ea
Free Shipping & Returns

Key Features

Height
27.5 in
Width
17.5 in
Material
Ceramic
Color
Vintage Gold Leaf/ Ceramic Totem Black
Length
17.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L7528-VGL/CTK
Zoro #
G115379463
UPC #
806134909901
Country of Origin
Philippines

Dimensions

Height
27.5 in
Width
17.5 in
Length
17.5 in

Details

Material
Ceramic
Color
Vintage Gold Leaf/ Ceramic Totem Black
Item
Table Lamp
Maximum Wattage
15W
Voltage
120V
Includes
Fixture, Hardware
Bulbs Included
N
Designer
Hudson Valley Lighting
Switch Type
Full Range Dimmer
Product Care
Clean with soft, damp cloth
Socket Count
1
Slope Ceiling Compatable
Yes
Battery Included
No
Bulb Shape
E26 Medium Base

Description

Covered in evocative carvings, this characterful black ceramic lamp feels warm and global. A tapered conical white linen shade offsets the earthy surface of the ceramic body with sharp angularity. The deep charcoal and textural appearance makes it well-suited to contemporary interiors.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.