Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Andrews 4 Light Linear 46 In. Aged Brass

  • Mfr # 4804-AGB

  • Zoro # G415451531


product price: $1,160.00
/ea
Free Shipping & Returns

Key Features

Length
46 in
Width
4.5 in
Height
13.5 in
Includes
Fixture, Hardware
Bulb Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4804-AGB
Zoro #
G415451531
UPC #
806134074586
Country of Origin
China

Dimensions

Length
46 in
Width
4.5 in
Height
13.5 in

Details

Item
Linear
Includes
Fixture, Hardware
Bulb Included
N
Finish
Aged Brass
Voltage
120V
Watts
6W
Slope Ceiling Compatable
No
Socket Count
4
Battery Included
No
Bulb Shape
G9
Material
Steel
Product Care
Clean with soft, damp cloth
Designer
Hudson Valley Lighting
Color
Aged Brass

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.