Zoro Homepage

Andros 5 in. Wall Sconce Old Bronze

  • Mfr # 9316-OB

  • Zoro # G716051454


product price: $458.00
/ea
Free Shipping & Returns

Key Features

Fixture Type
A15
Length
5 in
Damp/Wet Rating
UL Damp
Fixture Voltage
120 V
Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9316-OB
Zoro #
G716051454
UPC #
806134963965
Country of Origin
Viet Nam

Dimensions

Length
5 in
Width
5 in
Height
16.25 in
Backplate Width (sconces only)
4.25 in
Backplate Height (sconces only)
16 in

Details

Fixture Type
A15
Finish
Old Bronze
Damp/Wet Rating
UL Damp
Fixture Voltage
120 V
Series
Andros
Fixture Wattage
15W
Item
Sconce
Body Material
Steel
Includes
Fixture, Hardware
Number of Bulbs
1
Glass Color
Old Bronze
Cable/Wire/Cord
7 in
Product Care
Clean with soft, damp cloth
Bulb Shape
E26 Medium Base

Description

Sharp angles, sinuous curves, and sleek metalwork come together in the architectural Andros sconce. Suspended from an L-shaped backplate, the modern conical silhouette has a bell-like appearance. The opal matte glass shade is bias-cut on the end to create an elliptical opening, projecting light outwards into the room. Choose from either an Aged Brass or Old Bronze backplate for a more classic or modern look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.