Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Angler 6 Light Lantern 20 In. Aged Brass

  • Mfr # 8316-AGB

  • Zoro # G015450453


product price: $719.00
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Color
Aged Brass
Height
37 in
Length
20 in
Width
20 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8316-AGB
Zoro #
G015450453
UPC #
806134815226
Country of Origin
China

Dimensions

Height
37 in
Length
20 in
Width
20 in

Details

Color
Aged Brass
Voltage
120V
Item
Lantern
Material
Steel
Includes
Fixture, Hardware
Watts
75W
Lamp Included
N
Product Care
Clean with soft, damp cloth
Designer
Hudson Valley Lighting
Bulb Shape
E26 Medium Base
Slope Ceiling Compatable
Yes
Battery Included
No
Socket Count
6

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.