Zoro Homepage

Anson 1 Light Bath And Vanity 5.5 In. Satin Nickel

  • Mfr # 2171-SN

  • Zoro # G115450254


product price: $82.00
/ea
Free Shipping & Returns

Key Features

Color
Satin Nickel
Height
5 in
Length
5.5 in
Width
5.5 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2171-SN
Zoro #
G115450254
UPC #
806134186661
Country of Origin
China

Dimensions

Height
5 in
Length
5.5 in
Width
5.5 in
Depth
7 in

Details

Color
Satin Nickel
Item
Bath and Vanity
Voltage
120V
Includes
Fixture, Hardware
Bulb Included
N
Finish
Satin Nickel
Watts
50W
Housing Material
Steel
Socket Count
1
Battery Included
No
Bulb Shape
G9
Designer
Hudson Valley Lighting
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.