Zoro Homepage

Apple Valley 1 Light Pendant in Aged Brass Finish

  • Mfr # 9213-AGB

  • Zoro # G522646806


product price: $779.99
/ea
Free Shipping & Returns

Key Features

Canopy Shape
Round
Assembled Depth
13.25 in
Height
18 in
Damp/Wet Rating
Damp
Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9213-AGB
Zoro #
G522646806
UPC #
197292992752
Country of Origin
Viet Nam

Dimensions

Assembled Depth
13.25 in
Height
18 in
Fixture Dimension
13.25 in. W x 18 in. H
Canopy Dimension
6 in. W x 1.5 in. H
Hang Type/Length
54 Chain
Width
13.25 in

Details

Canopy Shape
Round
Damp/Wet Rating
Damp
Material
Glass
Power Source
Hardwired
Lamp Base
E26
Shade Material
Opal Glossy Glass
Slope Ceiling Adaptable
Yes
Dimmable
No
Voltage
120 V
Watts
15 W
Color
Aged Brass
Lamp Included
No
Bulb Type
A19
Finish
Aged Brass
Standards
UL Listed; cUL
Number of Lights
1
Item
Pendant

Description

A latticework rattan cage wraps around the glass urn-shaped shade of the Apple Valley pendant, creating a textural, net-like effect. Pairing translucent opal glossy glass and rattan results in an intriguing play of light on the surfaces surrounding this lantern-like silhouette. An Aged Brass-finished chain and small rivets support the fixture, adding a polished note. Available in 13” and 17” sizes. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.