Archie 10 Light Chandelier 30 In. Aged Brass

  • Mfr # 8510-AGB

  • Zoro # G115451091


product price: $2,955.00
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Fixture Wattage
40W
Voltage
120V
Bulb Included
N
Length
30 in
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8510-AGB
Zoro #
G115451091
UPC #
806134782627
Country of Origin
China

Dimensions

Height
35.75 in
Length
30 in
Width
30 in

Details

Item
Chandelier
Fixture Wattage
40W
Voltage
120V
Bulb Included
N
Includes
Fixture, Hardware
Color
Aged Brass
Material
Steel
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
Yes
Bulb Shape
E12 Candelabra Base
Socket Count
10
Product Care
Clean with soft, damp cloth
Battery Included
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.