Zoro Homepage

Archie 10 Light Chandelier 30 In. Old Bronze

  • Mfr # 8510-OB

  • Zoro # G615451201


product price: $2,955.00
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Fixture Wattage
40W
Voltage
120V
Material
Steel
Includes
Fixture, Hardware
Color
Old Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8510-OB
Zoro #
G615451201
UPC #
806134782634
Country of Origin
China

Dimensions

Width
30 in
Height
35.75 in
Length
30 in

Details

Item
Chandelier
Fixture Wattage
40W
Voltage
120V
Material
Steel
Includes
Fixture, Hardware
Color
Old Bronze
Bulb Included
N
Socket Count
10
Battery Included
No
Slope Ceiling Compatable
Yes
Designer
Hudson Valley Lighting
Product Care
Clean with soft, damp cloth
Bulb Shape
E12 Candelabra Base

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.