Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Archie 10 Light Chandelier 30 In. Polished Nickel

  • Mfr # 8510-PN

  • Zoro # G515451240


product price: $1,063.00
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Fixture Wattage
40W
Color
Polished Nickel
Width
30 in
Voltage
120V
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8510-PN
Zoro #
G515451240
UPC #
806134782641
Country of Origin
China

Dimensions

Width
30 in
Length
30 in
Height
35.75 in

Details

Item
Chandelier
Fixture Wattage
40W
Color
Polished Nickel
Voltage
120V
Includes
Fixture, Hardware
Bulb Included
N
Material
Steel
Slope Ceiling Compatable
Yes
Battery Included
No
Product Care
Clean with soft, damp cloth
Designer
Hudson Valley Lighting
Bulb Shape
E12 Candelabra Base
Socket Count
10

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.