Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Archie 8 Light Chandelier 25.25 In. Old Bronze

  • Mfr # 8508-OB

  • Zoro # G615451126


product price: $845.00
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Fixture Wattage
40W
Width
25.25 in
Material
Brass
Bulb Included
N
Height
31.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8508-OB
Zoro #
G615451126
UPC #
806134782603
Country of Origin
China

Dimensions

Width
25.25 in
Height
31.5 in
Length
25.25 in

Details

Item
Chandelier
Fixture Wattage
40W
Material
Brass
Bulb Included
N
Voltage
120V
Color
Old Bronze
Includes
Fixture, Hardware
Socket Count
8
Battery Included
No
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
Yes
Designer
Hudson Valley Lighting
Bulb Shape
E12 Candelabra Base

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.