Zoro Homepage

Ardsley 1 Light Flush Mount 10.75 In. Vintage Gold Leaf

  • Mfr # 4401-VGL

  • Zoro # G315447207


product price: $645.00
/ea
Free Shipping & Returns

Key Features

Length
10.75 in
Voltage
120V
Height
14.5 in
Watts
15W
Finish
Vintage Gold Leaf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4401-VGL
Zoro #
G315447207
UPC #
806134909727
Country of Origin
Philippines

Dimensions

Length
10.75 in
Width
10.75 in
Height
14.5 in

Details

Voltage
120V
Watts
15W
Finish
Vintage Gold Leaf
Item
Flush Mount
Includes
Fixture, Hardware
Bulb Included
N
Body Material
Natural Woven
Color
Vintage Gold Leaf
Socket Count
1
Bulb Shape
E26 Medium Base
Slope Ceiling Compatable
No
Product Care
Clean with soft, damp cloth
Battery Included
No
Designer
Hudson Valley Lighting

Description

Modern meets rustic in this nautical-inspired flush mount. A testament to craftsmanship, the mount is hand-wrapped in natural Abaca rope, creating an organic, coastal effect. Ideal for a hallway or small living space, the extra-large opal glossy bulb provides soft, milky illumination. The glimmer of a Vintage Gold Leaf frame elevates the fixture with a decorative finish. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.