Zoro Homepage

Argon 1 Light Wall Sconce 4.25 In. Aged Brass

  • Mfr # 1260-AGB

  • Zoro # G315451259


product price: $847.00
/ea
Free Shipping & Returns

Key Features

Height
15.25 in
Width
4.25 in
Fixture Voltage
120V
Finish
Aged Brass
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1260-AGB
Zoro #
G315451259
UPC #
806134851514
Country of Origin
China

Dimensions

Height
15.25 in
Width
4.25 in
Length
4.25 in
Assembled Depth
4 in

Details

Fixture Voltage
120V
Finish
Aged Brass
Item
Wall Sconce
Includes
Fixture, Hardware
Lamp Included
N
Watts
7W
Body Material
Brass
Shade Color
Aged Brass
Slope Ceiling Compatable
No
Battery Included
No
Designer
Hudson Valley Lighting
Product Care
Clean with soft, damp cloth
Socket Count
1
Bulb Shape
E26 Medium Base
Color
Aged Brass

Description

Argon's ridged candlecup contrasts its smooth alabaster diffuser, just as its rectangular backplate does its cylindrical shape. The beautiful stone makes for unique addition to any space, contributing soPhilippinesistication and visual character. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.