Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Argon 1 Light Wall Sconce 4.25 In. Polished Nickel

  • Mfr # 1260-PN

  • Zoro # G415451258


product price: $847.99
/ea
Free Shipping & Returns

Key Features

Height
15.25 in
Width
4.25 in
Fixture Voltage
120V
Finish
Polished Nickel
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1260-PN
Zoro #
G415451258
UPC #
806134851538
Country of Origin
China

Dimensions

Height
15.25 in
Width
4.25 in
Length
4.25 in
Assembled Depth
4 in

Details

Fixture Voltage
120V
Finish
Polished Nickel
Item
Wall Sconce
Includes
Fixture, Hardware
Body Material
Brass
Shade Color
Polished Nickel
Lamp Included
N
Watts
7W
Bulb Shape
E26 Medium Base
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
No
Socket Count
1
Product Care
Clean with soft, damp cloth
Battery Included
No
Color
Polished Nickel

Description

Argon's ridged candlecup contrasts its smooth alabaster diffuser, just as its rectangular backplate does its cylindrical shape. The beautiful stone makes for unique addition to any space, contributing soPhilippinesistication and visual character. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.