Zoro Homepage

Arietta 4 Light Semi Flush 12.5 In. Polished Nickel

  • Mfr # 6500-PN

  • Zoro # G315448426


product price: $496.00
/ea
Free Shipping & Returns

Key Features

Finish
Polished Nickel
Watts
60W
Width
12.5 in
Voltage
120V
Length
12.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6500-PN
Zoro #
G315448426
UPC #
806134782047
Country of Origin
China

Dimensions

Width
12.5 in
Length
12.5 in
Height
15 in

Details

Item
Semi Flush
Finish
Polished Nickel
Watts
60W
Voltage
120V
Includes
Fixture, Hardware
Body Material
Brass
Bulb Included
N
Socket Count
4
Color
Polished Nickel
Battery Included
No
Product Care
Clean with soft, damp cloth
Bulb Shape
E12 Candelabra Base
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.