Zoro Homepage

Armonk 1 Light Table Lamp 16.25 In. Aged Brass

  • Mfr # L1924-AGB

  • Zoro # G315379324


product price: $691.99
/ea
Free Shipping & Returns

Key Features

Height
22.75 in
Width
10.25 in
Material
Aluminum
Color
Aged Brass
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L1924-AGB
Zoro #
G315379324
UPC #
806134136819
Country of Origin
India

Dimensions

Height
22.75 in
Width
10.25 in
Length
16.25 in

Details

Material
Aluminum
Color
Aged Brass
Item
Table Lamp
Voltage
120V
Bulbs Included
N
Maximum Wattage
60W
Includes
Fixture, Hardware
Product Care
Clean with soft, damp cloth
Battery Included
No
Switch Type
ON/OFF PULL CHAIN
Slope Ceiling Compatable
Yes
Designer
Hudson Valley Lighting
Socket Count
1
Bulb Shape
E26 Medium Base

Description

Through a combination of contrasting textures and forms, Armonk embodies a bold sculpturality and sense of playfulness. Joining the two sides of the curvilinear Aged Brass body is a large-grained linen shade that gently diffuses light over the polished metal. A small brass finial adds the finishing touch to this artful piece.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.