Zoro Homepage

Arthur 1 Light Table Lamp 17 In. Aged Brass/Black Lava Ceramic

  • Mfr # L1919-AGB/CBV

  • Zoro # G815379367


product price: $691.00
/ea
Free Shipping & Returns

Key Features

Height
26 in
Width
9.5 in
Material
Ceramic
Color
Aged Brass/Black Lava Ceramic
Maximum Wattage
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L1919-AGB/CBV
Zoro #
G815379367
UPC #
806134144715
Country of Origin
China

Dimensions

Height
26 in
Width
9.5 in
Length
17 in

Details

Material
Ceramic
Color
Aged Brass/Black Lava Ceramic
Item
Table Lamp
Maximum Wattage
60W
Voltage
120V
Includes
Fixture, Hardware
Bulbs Included
N
Socket Count
1
Product Care
Clean with soft, damp cloth
Battery Included
No
Designer
Hudson Valley Lighting
Bulb Shape
E26 Medium Base
Slope Ceiling Compatable
Yes

Description

A curved white linen shade and Aged Brass accent soften the thick, rectangular form and dark finish of this table lamp. The black lava ceramic finish adds texture and has a glossy speckled effect. Arthur is a solid choice for task lighting on desks and tabletops throughout the home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.