Zoro Homepage

Arverne 2 Light Wall Sconce in Vintage Gold Leaf Finish

  • Mfr # 2932-VGL

  • Zoro # G722646743


product price: $619.99
/ea
Free Shipping & Returns

Key Features

Shade Color
Vintage Gold Leaf
Assembled Depth
11 in
Damp/Wet Rating
Damp
Lamp Base
E12
Lamp Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2932-VGL
Zoro #
G722646743
UPC #
197292992370
Country of Origin
Philippines

Dimensions

Assembled Depth
11 in
Back Plate Dimension
4.75 in. W
Fixture Dimension
11 in. W x 17 in. H
Width
11 in
Height
17 in

Details

Shade Color
Vintage Gold Leaf
Damp/Wet Rating
Damp
Lamp Base
E12
Lamp Included
No
Shade Material
Light Natural Wicker
Back Plate Shape
Round
Bulb Type
B11
Dimmable
No
Number of Bulbs
2
Fixture Voltage
120 V
Body Material
Natural Woven
Item
Wall Sconce
Slope Ceiling Adaptable
No
Power Source
Hardwired
Finish
Vintage Gold Leaf
Watts
10 W
Standards
UL Listed; cUL

Description

Airy and organic, the Arverne sconce lends breezy coastal style to any space. Two hand-woven wicker shades nest together in a layered, seashell silhouette, complete with softly scalloped edges. As light seeps through the tapered forms, it brings out the natural texture and tonal variations of the rattan. Tucked behind the shade, the painted Vintage Gold Leaf hardware remains concealed. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.