Asbury Park 6 Light Chandelier 38 In. Aged Brass

  • Mfr # 9138-AGB

  • Zoro # G315451099


product price: $2,151.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
6W
Color
Aged Brass
Material
Steel
Includes
Fixture, Hardware
Length
38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9138-AGB
Zoro #
G315451099
UPC #
806134084455
Country of Origin
China

Dimensions

Length
38 in
Height
20.25 in
Width
38 in

Details

Item
Chandelier
Fixture Wattage
6W
Color
Aged Brass
Material
Steel
Includes
Fixture, Hardware
Voltage
120V
Bulb Included
N
Socket Count
6
Bulb Shape
E12 Candelabra Base
Product Care
Clean with soft, damp cloth
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
Yes
Battery Included
No

Description

Abstract and airy, Asbury Park plays with balance and symmetry. Pairs of cloud etched glass shades connected by a single metal rod are suspended from a delicate jewelry-like chain in a layered pattern that creates movement and interest.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.