Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Asbury Park 8 Light Chandelier 54.5 In. Polished Nickel

  • Mfr # 9155-PN

  • Zoro # G915451925


product price: $1,071.00
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Fixture Wattage
6W
Voltage
120V
Width
54.5 in
Material
Steel
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9155-PN
Zoro #
G915451925
UPC #
806134084486
Country of Origin
China

Dimensions

Width
54.5 in
Length
54.5 in
Height
26.25 in

Details

Item
Chandelier
Fixture Wattage
6W
Voltage
120V
Material
Steel
Includes
Fixture, Hardware
Bulb Included
N
Color
Polished Nickel
Socket Count
8
Designer
Hudson Valley Lighting
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
Yes
Bulb Shape
E12 Candelabra Base
Battery Included
No

Description

Abstract and airy, Asbury Park plays with balance and symmetry. Pairs of cloud etched glass shades connected by a single metal rod are suspended from a delicate jewelry-like chain in a layered pattern that creates movement and interest.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.