Zoro Homepage

Ashburton 1 Light Table Lamp in Bronze Finish

  • Mfr # L4332-BRZ

  • Zoro # G622646782


product price: $1,201.99
/ea
Free Shipping & Returns

Key Features

Location Rating
Dry
Height
31.5 in
Slope Ceiling Adaptable
No
Bulb Included
No
Lamp Base Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L4332-BRZ
Zoro #
G622646782
UPC #
806134991531
Country of Origin
Indonesia

Dimensions

Height
31.5 in
Fixture Dimension
21 in. W x 31.5 in. H
Width
21 in
Lamp Base Dimension
7.75 in. W
Depth
21 in

Details

Location Rating
Dry
Slope Ceiling Adaptable
No
Bulb Included
No
Lamp Base Shape
Round
Maximum Wattage
15 W
Number of Bulbs
1
Dimmable
No
Bulb Base Type
E26
Power Source
Plug-In
Bulb Type
A19
Shade Material
White Linen 1
Finish
Bronze
Color
Bronze
Standards
UL Listed; cUL
Material
Aluminum
Voltage
120 V
Item
Table Lamp

Description

The Ashburton table lamp is a substantial statement piece for earthy interiors. Giving the base a grounded feel, the cast aluminum silhouette is marked by bronze patina highlights and surface imperfections recalling natural stone. A two-layer white linen shade adds an architectural element to complement the tactile base. A stunning addition to a side table or console, Ashburton’s quiet stature is enduring. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.