
Ashdown Integrated LED Flush Mount in Aged Brass /Off-White by Mark D. Sikes
Mfr # MDS1901-AGB/OW
Zoro # G816223898
product price: $1,294.00
/ea
Free Shipping & Returns
Key Features
Number of Bulbs
1
Color temp
2700K
Housing Material
Brass
CRI
90
Series
Ashdown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MDS1901-AGB/OW
Zoro #
G816223898
UPC #
806134984434
Country of Origin
China
Dimensions
Height
4 in
Width
14 in
Details
Number of Bulbs
1
Color temp
2700K
Housing Material
Brass
CRI
90
Series
Ashdown
Includes
Fixture, Hardware
Voltage
120V
Watts
26 W
Lumens
600
Dimmable
Yes
Item
Flush Mount
Housing Finish
Aged Brass/Off-White
Location Rating
ETL Damp
Integrated LED
Yes
Description
By blending classic and contemporary elements, the Ashdown family offers a new take on sophisticated ceiling lighting. Available in both square and rounded shapes, these flush mounts feature Mark D. Sikes' signature brass screw accents and a white glass shade. The distinctive geometric perforations on the frame provide another decorative detail. Choose from an Aged Brass and Darkest Blue finish combination, or an Aged Brass and Off White pairing.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.