Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ashdown Integrated LED Flush Mount in Aged Brass/Bronze by Mark D. Sikes

  • Mfr # MDS1900-AGB/DBL

  • Zoro # G716223967


product price: $1,538.00
/ea
Free Shipping & Returns

Key Features

Number of Bulbs
1
Housing Material
Brass
Voltage
120V
Series
Ashdown
Color temp
2700K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDS1900-AGB/DBL
Zoro #
G716223967
UPC #
806134984373
Country of Origin
China

Dimensions

Width
14 in
Length
14 in
Height
4 in

Details

Number of Bulbs
1
Watts
25 W
Housing Material
Brass
Voltage
120V
Series
Ashdown
Color temp
2700K
Housing Finish
Aged Brass/Distressed Bronze
Lumens
625
Item
Flush Mount
CRI
90
Dimmable
Yes
Includes
Fixture, Hardware
Location Rating
ETL Damp
Integrated LED
Yes

Description

By blending classic and contemporary elements, the Ashdown family offers a new take on sophisticated ceiling lighting. Available in both square and rounded shapes, these flush mounts feature Mark D. Sikes' signature brass screw accents and a white glass shade. The distinctive geometric perforations on the frame provide another decorative detail. Choose from an Aged Brass and Darkest Blue finish combination, or an Aged Brass and Off White pairing.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.