Zoro Homepage

Ashdown Integrated LED Flush Mount in Aged Brass/Off-White by Mark D. Sikes

  • Mfr # MDS1900-AGB/OW

  • Zoro # G316223848


product price: $1,464.00
/ea
Free Shipping & Returns

Key Features

Height
4 in
Includes
Fixture, Hardware
CRI
90
Color temp
2700K
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDS1900-AGB/OW
Zoro #
G316223848
UPC #
806134984397
Country of Origin
China

Dimensions

Height
4 in
Width
14 in
Length
14 in

Details

Includes
Fixture, Hardware
CRI
90
Color temp
2700K
Voltage
120V
Dimmable
Yes
Series
Ashdown
Number of Bulbs
1
Housing Material
Brass
Housing Finish
Aged Brass/Off-White
Item
Flush Mount
Lumens
625
Watts
25 W
Integrated LED
Yes
Location Rating
ETL Damp

Description

By blending classic and contemporary elements, the Ashdown family offers a new take on sophisticated ceiling lighting. Available in both square and rounded shapes, these flush mounts feature Mark D. Sikes' signature brass screw accents and a white glass shade. The distinctive geometric perforations on the frame provide another decorative detail. Choose from an Aged Brass and Darkest Blue finish combination, or an Aged Brass and Off White pairing.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.