Zoro Homepage

Asher 2 Light Wall Sconce 4.25 In. Polished Nickel

  • Mfr # 1202-PN

  • Zoro # G315450245


product price: $630.00
/ea
Free Shipping & Returns

Key Features

Height
27.5 in
Width
4.25 in
Fixture Voltage
120V
Finish
Polished Nickel
Shade Color
Polished Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1202-PN
Zoro #
G315450245
UPC #
806134094560
Country of Origin
China

Dimensions

Height
27.5 in
Width
4.25 in
Length
4.25 in
Assembled Depth
3.75 in

Details

Fixture Voltage
120V
Finish
Polished Nickel
Item
Wall Sconce
Shade Color
Polished Nickel
Body Material
Brass
Includes
Fixture, Hardware
Watts
75W
Lamp Included
N
Slope Ceiling Compatable
No
Color
Polished Nickel
Battery Included
No
Bulb Shape
E26 Medium Base
Designer
Hudson Valley Lighting
Socket Count
2
Product Care
Clean with soft, damp cloth

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.