Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ashland 3 Light Flush Mount in Aged Brass Finish

  • Mfr # 8914-AGB

  • Zoro # G722646750


product price: $390.99
/ea
Free Shipping & Returns

Key Features

Bulb Included
No
Damp/Wet Rating
Damp
Lamp Base
E12
Body Material
Textile
Canopy Dimension
4.75 in. W x 0.75 in. H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8914-AGB
Zoro #
G722646750
UPC #
197292992592
Country of Origin
Viet Nam

Dimensions

Canopy Dimension
4.75 in. W x 0.75 in. H
Assembled Depth
14 in
Fixture Dimension
14 in. W x 8.5 in. H
Width
14 in
Height
8.5 in

Details

Bulb Included
No
Damp/Wet Rating
Damp
Lamp Base
E12
Body Material
Textile
Item
Flush Mount
Dimmable
No
Number of Bulbs
3
Color
Aged Brass
Power Source
Hardwired
Standards
UL Listed; cETL
Slope Ceiling Adaptable
No
Voltage
120 V
Bulb Type
B11
Shade Material
White Linen 1
Finish
Aged Brass
Canopy Shape
Round
Watts
10 W

Description

The Ashland family reimagines a modern drum silhouette with oversized proportions and polished details. A white linen shade is complemented by an Aged Brass-finished canopy and finial. Fitted into the shade, an etched glass diffuser provides a soft, even glow around a large space. With two sizes of flush mount and two pendant options, Ashland is a crisp, timeless solution for an entryway, dining area, or living room.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.