Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ashland 4 Light Flush Mount in Aged Brass Finish

  • Mfr # 8922-AGB

  • Zoro # G622646768


product price: $556.99
/ea
Free Shipping & Returns

Key Features

Slope Ceiling Adaptable
No
Bulb Type
A19
Assembled Depth
22 in
Number of Bulbs
4
Canopy Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8922-AGB
Zoro #
G622646768
UPC #
197292992615
Country of Origin
Viet Nam

Dimensions

Assembled Depth
22 in
Width
22 in
Fixture Dimension
22 in. W x 10.25 in. H
Canopy Dimension
4.75 in. W x 0.75 in. H
Height
10.25 in

Details

Slope Ceiling Adaptable
No
Bulb Type
A19
Number of Bulbs
4
Canopy Shape
Round
Watts
15 W
Standards
UL Listed; cETL
Item
Flush Mount
Color
Aged Brass
Finish
Aged Brass
Power Source
Hardwired
Lamp Base
E26
Dimmable
No
Body Material
Textile
Bulb Included
No
Damp/Wet Rating
Damp
Shade Material
White Linen 1
Voltage
120 V

Description

The Ashland family reimagines a modern drum silhouette with oversized proportions and polished details. A white linen shade is complemented by an Aged Brass-finished canopy and finial. Fitted into the shade, an etched glass diffuser provides a soft, even glow around a large space. With two sizes of flush mount and two pendant options, Ashland is a crisp, timeless solution for an entryway, dining area, or living room.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.