Zoro Homepage

Astoria 16 Light Linear 50 In. Aged Brass

  • Mfr # 3350-AGB

  • Zoro # G215450598


product price: $996.00
/ea
Free Shipping & Returns

Key Features

Length
50 in
Width
50 in
Height
13.75 in
Finish
Aged Brass
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3350-AGB
Zoro #
G215450598
UPC #
806134015886
Country of Origin
China

Dimensions

Length
50 in
Width
50 in
Height
13.75 in

Details

Item
Linear
Finish
Aged Brass
Includes
Fixture, Hardware
Watts
4W
Bulb Included
N
Voltage
120V
Socket Count
16
Bulb Shape
G9
Material
Steel
Designer
Hudson Valley Lighting
Product Care
Clean with soft, damp cloth
Battery Included
No
Slope Ceiling Compatable
No
Color
Aged Brass

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.