Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Astoria 2 Light Wall Sconce 4.75 In. Aged Brass

  • Mfr # 3302-AGB

  • Zoro # G415450459


product price: $467.00
/ea
Free Shipping & Returns

Key Features

Height
13.5 in
Width
4.75 in
Fixture Voltage
120V
Finish
Aged Brass
Watts
4W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3302-AGB
Zoro #
G415450459
UPC #
806134797348
Country of Origin
China

Dimensions

Height
13.5 in
Width
4.75 in
Assembled Depth
6 in
Length
4.75 in

Details

Fixture Voltage
120V
Finish
Aged Brass
Item
Wall Sconce
Watts
4W
Body Material
Steel
Includes
Fixture, Hardware
Shade Color
Aged Brass
Lamp Included
N
Bulb Shape
G9
Slope Ceiling Compatable
No
Product Care
Clean with soft, damp cloth
Socket Count
2
Battery Included
No
Designer
Hudson Valley Lighting
Color
Aged Brass

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.