Zoro Homepage

Astoria 20 Light Chandelier 36 In. Aged Brass

  • Mfr # 3320-AGB

  • Zoro # G515450175


product price: $3,598.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Fixture Wattage
4W
Finish
Aged Brass
Voltage
120V
Color
Aged Brass
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3320-AGB
Zoro #
G515450175
UPC #
806134797409
Country of Origin
China

Dimensions

Length
36 in
Width
36 in
Height
13.5 in

Details

Item
Chandelier
Fixture Wattage
4W
Finish
Aged Brass
Voltage
120V
Color
Aged Brass
Includes
Fixture, Hardware
Material
Steel
Bulb Included
N
Slope Ceiling Compatable
No
Bulb Shape
G9
Socket Count
20
Battery Included
No
Designer
Hudson Valley Lighting
Product Care
Clean with soft, damp cloth

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.