Atwood 6 Light Chandelier in Aged Brass Finish

  • Mfr # 1630-AGB

  • Zoro # G922646789


product price: $1,669.99
/ea
Free Shipping & Returns

Key Features

Power Source
Hardwired
Shade Material
Rattan
Number of Lights
6
Bulb Included
No
Canopy Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1630-AGB
Zoro #
G922646789
UPC #
197292992097
Country of Origin
Viet Nam

Dimensions

Canopy Dimension
6 in. W x 0.5 in. H
Width
30 in
Hang Type/Length
54 Chain
Height
23 in
Fixture Dimension
30 in. W x 23 in. H
Assembled Depth
30 in

Details

Power Source
Hardwired
Shade Material
Rattan
Number of Lights
6
Bulb Included
No
Canopy Shape
Round
Bulb Type
B11
Slope Ceiling Adaptable
Yes
Dimmable
No
Lamp Base
E12
Fixture Wattage
10 W
Damp/Wet Rating
Damp
Finish
Aged Brass
Color
Aged Brass
Voltage
120 V
Item
Chandelier
Standards
UL Listed; cUL
Material
Steel

Description

Paying homage to the sinuous creations of Finnish designer Paavo Tynell, the Atwood family uses natural materials to form striking branch-like silhouettes. Elongated arms and tapered shades are wrapped in rattan skin, creating an earthy, global statement. The metal rod, bobeches, and cuffs are finished in Aged Brass, lending a luxurious feel. Available as a 1-light sconce, 6-light chandelier, and 10-light chandelier, these pieces are designed to be layered throughout the home. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.