
Auburndale Pendant in Aged Brass
Mfr # 3718-AGB
Zoro # G116223956
product price: $1,393.00
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Width
18.25 in
Lamp Included
No
Series
Auburndale
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3718-AGB
Zoro #
G116223956
UPC #
806134983116
Country of Origin
China
Dimensions
Width
18.25 in
Height
11.25 in
Details
Voltage
120V
Lamp Included
No
Series
Auburndale
Material
Steel
Item
Pendant
Housing Finish
Aged Brass
Lamp Base
E26 Medium Base
Watts
25 W
Includes
Fixture, Hardware
Bulb Type
A21
Number of Lights
1
Location Rating
UL Damp
Description
Three nested mushroom shades create the voluminous silhouette of the Auburndale pendant. The layering of clear cloud glass provides levels of ethereal diffusion, softening the light for a more gentle, ambient glow. The metal stem is available in two finishes: Aged Brass for a warm, classic look or Polished Nickel for a more contemporary feel.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.