Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aurora 2 Light Wall Sconce 4.5 In. Polished Chrome

  • Mfr # 282-PC

  • Zoro # G115450995


product price: $368.00
/ea
Free Shipping & Returns

Key Features

Width
4.5 in
Fixture Voltage
120V
Finish
Polished Chrome
Includes
Fixture, Hardware
Body Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
282-PC
Zoro #
G115450995
UPC #
806134159481
Country of Origin
China

Dimensions

Height
13.5 in
Width
4.5 in
Assembled Depth
3.5 in
Length
4.5 in

Details

Fixture Voltage
120V
Finish
Polished Chrome
Item
Wall Sconce
Includes
Fixture, Hardware
Body Material
Steel
Lamp Included
N
Shade Color
Polished Chrome
Watts
50W
Battery Included
No
Bulb Shape
G9
Color
Polished Chrome
Socket Count
2
Slope Ceiling Compatable
No
Product Care
Clean with soft, damp cloth
Designer
Hudson Valley Lighting

Description

Warm light glows within Aurora's internally frosted blocks of pressed glass. These sculpted cubes form an attractive textural counterpoint to the sconce's smooth metalwork. A gorgeous accent piece, Aurora showcases the beautiful potential of clean design.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.