Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Austen 18 Light Chandelier 58 In. Aged Old Bronze

  • Mfr # 4258-AOB

  • Zoro # G815452671


product price: $5,450.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Fixture Wattage
25W
Finish
Aged Old Bronze
Bulb Included
N
Width
58 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4258-AOB
Zoro #
G815452671
UPC #
806134014797
Country of Origin
China

Dimensions

Length
58 in
Width
58 in
Height
4.75 in

Details

Item
Chandelier
Fixture Wattage
25W
Finish
Aged Old Bronze
Bulb Included
N
Voltage
120V
Includes
Fixture, Hardware
Color
Aged Old Bronze
Material
Steel
Bulb Shape
E12 Candelabra Base
Designer
Hudson Valley Lighting
Product Care
Clean with soft, damp cloth
Tier
1
Slope Ceiling Compatable
No
Battery Included
No
Socket Count
18

Description

Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.