Zoro Homepage

Austen 20 Light Linear 59.5 In. Aged Brass

  • Mfr # 4260-AGB

  • Zoro # G815452756


product price: $3,594.00
/ea
Free Shipping & Returns

Key Features

Length
59.5 in
Width
11.5 in
Height
5.75 in
Includes
Fixture, Hardware
Bulb Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4260-AGB
Zoro #
G815452756
UPC #
806134014803
Country of Origin
China

Dimensions

Length
59.5 in
Width
11.5 in
Height
5.75 in

Details

Item
Linear
Includes
Fixture, Hardware
Bulb Included
N
Voltage
120V
Finish
Aged Brass
Watts
6W
Socket Count
20
Material
Brass
Bulb Shape
E12 Candelabra Base
Battery Included
No
Slope Ceiling Compatable
No
Color
Aged Brass
Designer
Hudson Valley Lighting
Product Care
Clean with soft, damp cloth

Description

Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.