Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Austen 20 Light Linear 59.5 In. Aged Old Bronze

  • Mfr # 4260-AOB

  • Zoro # G815452770


product price: $4,253.99
/ea
Free Shipping & Returns

Key Features

Length
59.5 in
Width
11.5 in
Height
4.75 in
Watts
6W
Bulb Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4260-AOB
Zoro #
G815452770
UPC #
806134014810
Country of Origin
China

Dimensions

Length
59.5 in
Width
11.5 in
Height
4.75 in

Details

Item
Linear
Finish
Aged Old Bronze
Watts
6W
Bulb Included
N
Includes
Fixture, Hardware
Voltage
120V
Color
Aged Old Bronze
Material
Brass
Designer
Hudson Valley Lighting
Product Care
Clean with soft, damp cloth
Socket Count
20
Bulb Shape
E12 Candelabra Base
Slope Ceiling Compatable
No
Battery Included
No

Description

Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.