Zoro Homepage

Austen 30 Light Chandelier 58 In. Aged Brass

  • Mfr # 4262-AGB

  • Zoro # G015452563


product price: $7,182.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
6W
Finish
Aged Brass
Width
58 in
Includes
Fixture, Hardware
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4262-AGB
Zoro #
G015452563
UPC #
806134004453
Country of Origin
China

Dimensions

Width
58 in
Height
36.5 in
Length
58 in

Details

Item
Chandelier
Fixture Wattage
6W
Finish
Aged Brass
Includes
Fixture, Hardware
Voltage
120V
Color
Aged Brass
Bulb Included
N
Material
Brass
Socket Count
30
Bulb Shape
E12 Candelabra Base
Slope Ceiling Compatable
No
Tier
2
Designer
Hudson Valley Lighting
Product Care
Clean with soft, damp cloth
Battery Included
No

Description

Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.