Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Avon 1 Light Floor Lamp in Old World Brass Finish

  • Mfr # L7070-OWB

  • Zoro # G722646712


product price: $2,299.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Lamp Base Shape
Round
Finish
Old World Brass
Slope Ceiling Adaptable
No
Location Rating
Dry
Color
Old World Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L7070-OWB
Zoro #
G722646712
UPC #
197292787235
Country of Origin
Indonesia

Dimensions

Depth
14.25 in
Width
14.25 in
Fixture Dimension
14.25 in. W x 69.5 in. H
Height
69.5 in
Lamp Base Dimension
14.25 in. W

Details

Lamp Base Shape
Round
Finish
Old World Brass
Slope Ceiling Adaptable
No
Location Rating
Dry
Color
Old World Brass
Bulb Base Type
E26
Voltage
120 V
Watts
25 W
Item
Floor Lamp
Bulb Included
No
Number of Bulbs
1
Standards
UL Listed; cETL
Bulb Type
R30
Dimmable
No
Power Source
Plug-In
Material
Steel

Description

Loosely botanical in form, this Indian-made torchiere is reminiscent of a slender calla lily in bloom. It features an elongated silhouette finished in Old World Bronze, with a single bulb nestled inside the tubular base to cast light upwards. A work of art and a light source in one, Avon makes an artistic statement wherever it is placed.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.