Zoro Homepage

Avondale 1 Light Wall Sconce 7.75 In. Aged Brass

  • Mfr # 1751-AGB

  • Zoro # G715450913


product price: $830.00
/ea
Free Shipping & Returns

Key Features

Height
23.5 in
Width
7.75 in
Fixture Voltage
120V
Finish
Aged Brass
Shade Color
Aged Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1751-AGB
Zoro #
G715450913
UPC #
806134048068
Country of Origin
India

Dimensions

Height
23.5 in
Width
7.75 in
Length
7.75 in
Assembled Depth
9.75 in

Details

Fixture Voltage
120V
Finish
Aged Brass
Item
Wall Sconce
Shade Color
Aged Brass
Includes
Fixture, Hardware
Body Material
Brass
Watts
60W
Lamp Included
N
Socket Count
1
Bulb Shape
E26 Medium Base
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
No
Battery Included
No
Product Care
Clean with soft, damp cloth

Description

A stylized abstract leaf-shaped shade is formed of solid India brass, giving Avondale a natural hand-made quality. The mid-century modern silhouette is design-forward and organic, making for a versatile design that feels at home in various design styles. The 1-light wall sconce casts a soothing glow on the wall behind, while each shade on the 3-light semi-flush rotates 180 degrees.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.