Zoro Homepage

Baird 3 Light Bath And Vanity 17 In. Aged Brass

  • Mfr # 9083-AGB

  • Zoro # G515450748


product price: $578.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass
Height
4.75 in
Length
17 in
Width
17 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9083-AGB
Zoro #
G515450748
UPC #
806134782894
Country of Origin
China

Dimensions

Height
4.75 in
Length
17 in
Width
17 in
Depth
5.25 in

Details

Item
Bath and Vanity
Color
Aged Brass
Voltage
120V
Housing Material
Brass
Includes
Fixture, Hardware
Watts
3W
Bulb Included
N
Socket Count
3
Designer
Hudson Valley Lighting
Battery Included
No
Slope Ceiling Compatable
Yes
Bulb Shape
G9
Product Care
Clean with soft, damp cloth

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.