Zoro Homepage

Baldwin 2 Light Wall Sconce 10.5 In. Polished Nickel

  • Mfr # 722-PN

  • Zoro # G515448264


product price: $55.00
/ea

Key Features

Height
13.75 in
Width
10.5 in
Fixture Voltage
120V
Finish
Polished Nickel
Shade Color
Polished Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
722-PN
Zoro #
G515448264
UPC #
806134131685
Country of Origin
China

Dimensions

Height
13.75 in
Width
10.5 in
Length
10.5 in
Assembled Depth
5.75 in

Details

Fixture Voltage
120V
Finish
Polished Nickel
Item
Wall Sconce
Shade Color
Polished Nickel
Watts
60W
Lamp Included
N
Body Material
Brass
Includes
Fixture, Hardware
Socket Count
2
Slope Ceiling Compatable
No
Product Care
Clean with soft, damp cloth
Designer
Hudson Valley Lighting
Bulb Shape
E12 Candelabra Base
Battery Included
No

Description

Transitional, simple, modest-Baldwin's virtues align with the vision of some people's design. A silk-like fabric shade plays off the rectangular shapes and perpendicular angles in the family's arms, while softening the edges into a ninety-degree curve. Baldwin's holder echoes the shape of these shades when seen from above or below.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.