Zoro Homepage

Baltic 3 Light Lantern 15 In. Aged Iron

  • Mfr # 3215-AI

  • Zoro # G715448279


product price: $1,160.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Iron
Length
15 in
Voltage
120V
Finish
Aged Iron
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3215-AI
Zoro #
G715448279
UPC #
806134909673
Country of Origin
Philippines

Dimensions

Height
23.75 in
Length
15 in
Width
15 in

Details

Color
Aged Iron
Voltage
120V
Item
Lantern
Finish
Aged Iron
Includes
Fixture, Hardware
Lamp Included
N
Watts
8W
Material
Iron
Bulb Shape
E12 Candelabra Base
Product Care
Clean with soft, damp cloth
Designer
Hudson Valley Lighting
Battery Included
No
Socket Count
3
Slope Ceiling Compatable
No

Description

Rooted in French design aesthetics, this chandelier features an oval hanging frame with three or four candle lights, radiating a warm and inviting glow from within. A blend between a lantern and a globe, this design reinterprets a classic silhouette to align with modern preferences for open and airy fixtures. Baltic is available in two sizes and two finishes; Vintage Gold Leaf or Aged Iron.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.